
26" Antiqued Gold And White Aluminum And Marble Leaf Tabletop Sculpture
Mfr # 628140
Zoro # G722885111
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Subject
Nature
Width
6 in
Construction Method
Hand Finished
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628140
Zoro #
G722885111
UPC #
-
Country of Origin
India
Dimensions
Width
6 in
Depth
4 in
Length
25.75 in
Details
Assembly Required
No
Subject
Nature
Construction Method
Hand Finished
Finish
Gold
Occasion
No Holiday
LED Lighting
No
Commercial Use
Yes
Item
Sculptures
Plays Music
No
Power Source
No Power Source Required / Manual
Nature Motif
Leaf
Material
Aluminum, Marble
Shape
Novelty
Color
Antiqued Gold, White
Hand Painted
No
Sculpture Type
Tabletop Sculpture
Design Motif
Not an animal
Description
Add an air of fashion to your room and rejuvenate the space with this 26-inch antiqued gold and white aluminum and marble leaf tabletop sculpture. Bring a little bit of the outdoors into your space when you decorate with this good looking leaf accent. Complete with a purposefully distressed and antiqued finish, this nature inspired leaf stands tall on a marble base and will be a great decorative addition to your office, living room, bedroom, or lounge. 25.75-inch h x 6-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.