
26" Aqua Ceramic Novelty Table Lamp With White Drum Shade
Mfr # 643477
Zoro # G522371463
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Height
26.25 in
Color
Aqua/White
Depth
14 in
Width
14 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643477
Zoro #
G522371463
UPC #
-
Country of Origin
China
Dimensions
Height
26.25 in
Depth
14 in
Width
14 in
Details
Color
Aqua/White
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Description
Embrace the good life with this hard working and stylish 26-inch aqua ceramic novelty table lamp with white drum shade. The base of this lamp is made of ceramic finished in a aqua tone. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26.25-inch h x 14.00-inch w x 14.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.