This item is Discontinued.

Homeroots 26" Beige and Natural Fabric and Solid Wood Counter Height Swivel Bar Chair 632445

26" Beige and Natural Fabric and Solid Wood Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 632445
  • Zoro # G522359515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632445
Zoro #
G522359515
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
18 in
Height
40.75 in
Width
22.5 in

Details

Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Commercial

Description

Comfortable enough to sit in for awhile, this 26-inch beige and natural fabric and solid wood counter height swivel bar chair will transcend the look of your room. A natural solid wood frame is finished off with a beige upholstered seat that is the epitome of quality construction and design. Designed with a footrest for comfort and convenience. A full back mixed with a square shaped seat design makes this chair both comfortable and fashionable. 40.75-inch h x 22.50-inch w x 18.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.