This item is Discontinued.

Homeroots 26" Beige and Natural Faux Leather and Solid Wood Backless Counter Height Bar Chair 632366

26" Beige and Natural Faux Leather and Solid Wood Backless Counter Height Bar Chair (Discontinued)

  • Mfr # 632366
  • Zoro # G722361813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632366
Zoro #
G722361813
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
25.88 in
Depth
19.88 in
Width
13.75 in

Details

Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Commercial

Description

Bring a trendy bar vibe to your space, with this 26-inch beige and natural faux leather and solid wood backless counter height bar chair. The beige faux leather seat of this stool is a nice contrast to the high quality, natural solid wood of the base. Designed to be good looking and practical, this backless bar chair features a saddle shaped seat. Designed with a footrest for comfort and convenience. A backless mixed with a saddle shaped seat design makes this chair both comfortable and fashionable. 25.88-inch h x 13.75-inch w x 19.88-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.