This item is Discontinued.

Homeroots 26" Beige and Natural Faux Leather and Solid Wood Backless Counter Height Swivel Bar Chair 632391

26" Beige and Natural Faux Leather and Solid Wood Backless Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 632391
  • Zoro # G022369250
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
632391
Zoro #
G022369250
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
19.75 in
Height
26 in
Width
22 in

Details

Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Commercial

Description

With this 26-inch beige and natural faux leather and solid wood backless counter height swivel bar chair you can add design and extra seating to your space. Quality construction from natural solid wood combines with beige faux leather to give this stool a fresh and updated look. Designed to be good looking and practical, this backless bar chair features a round shaped seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a round shaped seat and a backless for the ultimate in comfort and enjoyment. 26-inch h x 22-inch w x 19.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.