This item is Discontinued.

Homeroots 26" Beige and Natural Faux Leather and Solid Wood Low Back Counter Height Swivel Bar Chair 632379

This item is Discontinued.

Homeroots

26" Beige and Natural Faux Leather and Solid Wood Low Back Counter Height Swivel Bar Chair (Discontinued)

Mfr # 632379
Zoro # G322370468
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
632379
Zoro #
G322370468
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
21.5 in
Height
36.5 in
Depth
20 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Commercial
Item
Bar Chair

Description

With this 26-inch beige and natural faux leather and solid wood low back counter height swivel bar chair you can add design and extra seating to your space. Quality construction from natural solid wood combines with beige faux leather to give this stool a fresh and updated look. Designed with a footrest for comfort and convenience. The round shape of the seat features nail head trim detailing and combines with a low back to give this chair a comfortable and fashionable look. 36.50-inch h x 21.50-inch w x 20.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.