26" Beige And Natural Solid Wood Swivel Backless Counter Height Bar Chair

  • Mfr # 550095

  • Zoro # G422364152


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Depth
19 in
Seat Color
Gray
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550095
Zoro #
G422364152
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
19 in
Width
19 in
Height
26 in

Details

Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Seat Color
Gray

Description

Bring a trendy bar vibe to your space, with this 26-inch beige and natural solid wood swivel backless counter height bar chair. The base of this stool is made from solid wood in a natural color that is a nice contrast to the beige solid wood seat. A backless mixed with a round shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 19-inch H x 19-inch W x 26-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.