This item is Discontinued.

Homeroots 26" Black and Brown Faux Leather and Iron Low Back Counter Height Swivel Bar Chair 569160

This item is Discontinued.

Homeroots

26" Black and Brown Faux Leather and Iron Low Back Counter Height Swivel Bar Chair (Discontinued)

Mfr # 569160
Zoro # G222373699
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
569160
Zoro #
G222373699
UPC #
-
Country of Origin
China

Dimensions

Height
34 in
Width
20.5 in
Depth
20.5 in

Details

Seat Color
Black Brown
Item
Bar Chair
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed

Description

Bring a trendy bar vibe to your space, with this 26-inch black and brown faux leather and iron low back counter height swivel bar chair. The black faux leather seat of this stool is a nice contrast to the high quality, black iron of the base. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 34-inch H x 20.5-inch W x 20.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.