26" Black and Gold Glass Gourd Table Lamp With White Empire Shade

  • Mfr # 524384

  • Zoro # G422375103


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Height
26 in
Application Type
No
Depth
16 in
Assembly Required
Partial Assembly Needed
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524384
Zoro #
G422375103
UPC #
-
Country of Origin
China

Dimensions

Height
26 in
Depth
16 in
Width
16 in

Details

Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Gold/White

Description

This 26-inch black and gold glass gourd table lamp with white empire shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of black and gold glass. The white empire fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26-inch H x 16-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.