
26" Black and Gold Two Drawer Faux Crystal Bling Wood Nightstand
Mfr # 564649
Zoro # G022367881
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Height
26 in
Assembly Required
No Assembly Needed
Width
27 in
Depth
17 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
564649
Zoro #
G022367881
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
26 in
Width
27 in
Depth
17 in
Length
26 in
Details
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No
Number of Pieces
1
Frame Color
Black, Gold
Drawer Glide Mechanism
Roller Glides
Frame Wood Species
Rubberwood
Leg Color
Black
Style
Transitional
Soft Close or Self Close Drawer Glides
No
Number of Drawers
2
Felt Lined Drawers
No
Frame Material
Solid and Manufactured Wood
Shape
Square
Commercial Use
No
Color
Black
Material
Solid and Manufactured Wood
Capacity
25 lb
Description
Good looking design and practical styling meet to form this 26-inch black and gold two drawer faux crystal bling wood nightstand. Sturdy and durable construction from solid and manufactured wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 26-inch h x 27-inch w x 17-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.