
26" Black Bathroom Vanity Mirror
Mfr # 607216
Zoro # G922358965
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Width
21.5 in
Height
25.5 in
Material
Glass
Depth
1.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607216
Zoro #
G922358965
UPC #
-
Country of Origin
China
Dimensions
Width
21.5 in
Height
25.5 in
Depth
1.75 in
Details
Item
Mirror
Material
Glass
Color
Black
Description
Add beauty to your bathroom or home with this 26-inch black bathroom vanity mirror. Framed with plastic, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 25.5-inch h x 21.5-inch w x 1.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.