This item is Discontinued.

Homeroots 26" Black Blue And Orange Microfiber Juvenile Sports Bean Bag Cover 546274

26" Black Blue And Orange Microfiber Juvenile Sports Bean Bag Cover (Discontinued)

  • Mfr # 546274
  • Zoro # G022372489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546274
Zoro #
G022372489
UPC #
-
Country of Origin
China

Dimensions

Depth
88 in
Height
0.5 in
Width
26 in

Details

Item
Floor Chair
Color
Black Blue/Orange
Assembly Required
Partial Assembly Needed
Application Type
No

Description

The 26-inch black blue and orange microfiber juvenile sports bean bag cover brings a modern touch to any space. Crafted from soft microfiber, this unique cover creates a stylish lounging, napping, or even sleeping option for children. This cover contains five separate zippered sections, and each is ready to be filled with a standard size pillow, towels, or other cushioning to create a pseudo mattress. The sports theme makes it an ideal choice for young sports enthusiasts, adding a playful element to their room. Its vibrant colors enhance any decor, making it not only functional but also a fun accent for youthful spaces. Enjoy the ease of maintaining this cover while creating a cozy and energetic atmosphere. 0.5-inch h x 26-inch w x 88-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.