Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" Black Ceramic Urn Table Lamp With Ivory Drum Shade

  • Mfr # 545843

  • Zoro # G422365975


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory/Black
Assembly Required
Partial Assembly Needed
Application Type
Yes
Height
25.75 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545843
Zoro #
G422365975
UPC #
-
Country of Origin
China

Dimensions

Height
25.75 in
Width
16 in
Depth
16 in

Details

Color
Ivory/Black
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

Truly a mix of design and functionality that doesn't compromise on style, this 26-inch black ceramic urn table lamp with ivory drum shade will be a great addition to your space. The base of this lamp is made of ceramic finished in a gorgeous black glaze that features a geometric textural design. Includes a ivory linen, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 25.75-inch H x 16-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.