This item is Discontinued.

Homeroots 26" Black Faux Leather and Iron Low Back Counter Height Swivel Bar Chair 569164

26" Black Faux Leather and Iron Low Back Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 569164
  • Zoro # G222375105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569164
Zoro #
G222375105
UPC #
-
Country of Origin
China

Dimensions

Depth
21 in
Height
33 in
Width
20 in

Details

Seat Color
Black
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Non-Commercial

Description

With this 26-inch black faux leather and iron low back counter height swivel bar chair you can add design and extra seating to your space. The base of this stool is made from iron in a black, that matches the faux leather, also in black. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 33-inch h x 20-inch w x 21-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.