
26" Black Lighted Metal Framed Mirror Set
Mfr # 565345
Zoro # G422356775
product price: $455.99
/ea
Free Shipping & Returns
Key Features
Width
29.87 in
Depth
5.11 in
Height
25.94 in
Color
Black
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565345
Zoro #
G422356775
UPC #
-
Country of Origin
China
Dimensions
Width
29.87 in
Depth
5.11 in
Height
25.94 in
Details
Item
Mirror
Color
Black
Assembly Required
No Assembly Needed
Material
Glass
Application Type
No
Description
Decorate your space with the 26-inch black lighted metal framed mirror set that's inventive and distinctive at the same time. An antiqued and distressed mirror finish gives this piece lots of vintage charm. The frame of these mirrors is made from metal which has a matte black color to it. The rectangle shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes any space glow with its fantastic frame. Its casual style makes this the perfect versatile accent piece for most any decor. You can use these mirrors grouped together in different shapes or you can break them up and use them around your home. This set of unique mirrors will look great as part of your existing decor or you can use it as a statement piece anywhere in your home. 25.94-inch H x 29.87-inch W x 5.11-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.