Zoro Homepage

26" Black Metal Arched Table Lamp With Clear Cylinder Shade

  • Mfr # 524445

  • Zoro # G822362819


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Assembly Required
Partial Assembly Needed
Color
Black
Height
26 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524445
Zoro #
G822362819
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Height
26 in
Width
8 in

Details

Assembly Required
Partial Assembly Needed
Color
Black
Item
Table Lamp
Application Type
No

Description

This 26-inch black metal arched table lamp with clear cylinder shade is the perfect combination of design and function. The lamp is made of sturdy metal and features a black color. The clear cylinder glass shade is finishes this piece off nicely and symmetrically a sophisticated take on a classic, this arched table lamp is a great option for a unique look. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 26-inch H x 8-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.