Zoro Homepage

26" Black Metal Arched Table Lamp With Clear Seeded Cylinder Shade

  • Mfr # 524450

  • Zoro # G022369885


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
Partial Assembly Needed
Color
Black
Height
26 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524450
Zoro #
G022369885
UPC #
-
Country of Origin
China

Dimensions

Height
26 in
Width
8 in
Depth
7 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Color
Black
Item
Table Lamp

Description

This 26-inch black metal arched table lamp with clear seeded cylinder shade is the perfect combination of design and function. The base of this lamp is made of metal finished in a black tone. The clear cylinder glass shade is a great compliment to this lamp. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 26-inch H x 8-inch W x 7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.