
26" Black Metal Buffet Lamp With Clear Seeded Cylinder Shade
Mfr # 524501
Zoro # G222364031
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
7 in
Depth
7 in
Height
26 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524501
Zoro #
G222364031
UPC #
-
Country of Origin
China
Dimensions
Width
7 in
Depth
7 in
Height
26 in
Details
Color
Black
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Bring of level of elegance and freshness to your space with this high quality 26-inch black metal buffet lamp with clear seeded cylinder shade. The lamp is made of sturdy metal and features a black color. The clear shade has a cylinder shape and is made from glass. This candlestick style buffet table lamp offers a slender profile and will throw just the right amount of light. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26-inch H x 7-inch W x 7-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.