Zoro Homepage

26" Black Metal Desk Table Lamp With White Cone Shade

  • Mfr # 524491

  • Zoro # G722374103


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
26 in
Color
Black/White
Width
9 in
Depth
7 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524491
Zoro #
G722374103
UPC #
-
Country of Origin
China

Dimensions

Height
26 in
Width
9 in
Depth
7 in

Details

Color
Black/White
Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Embrace the good life with this hard working and stylish 26-inch black metal desk table lamp with white cone shade. The base of this lamp is made of metal finished in a black tone. The white cone fabric shade is finishes this piece off nicely and symmetrically this desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26-inch H x 9-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.