Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" Black Metal Framed Mirror Set

  • Mfr # 565341

  • Zoro # G022352849


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Height
25.98 in
Color
Black
Material
Glass
Depth
4.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565341
Zoro #
G022352849
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Height
25.98 in
Depth
4.76 in

Details

Color
Black
Material
Glass
Assembly Required
No Assembly Needed
Application Type
No
Item
Mirror

Description

This 26-inch black metal framed mirror set is a great way to bring in some brightness and design to your home. An antiqued and distressed mirror finish gives this piece lots of vintage charm. The frame of these mirrors is made from metal and has an elegant matte black color to it. The rectangle shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes any space glow with its fantastic frame. Its casual style makes this mirror a favorite for bringing some flair to your decor. Due to its high quality construction, it will last a lifetime. This set of mirrors can be used in your own home or as a gift for your friends and family. 25.98-inch H x 20-inch W x 4.76-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.