Zoro Homepage

26" Black Metal Lantern Table Lamp With White Drum Shade

  • Mfr # 524689

  • Zoro # G022361377


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Height
26 in
Assembly Required
Partial Assembly Needed
Application Type
No
Width
7 in
Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524689
Zoro #
G022361377
UPC #
-
Country of Origin
China

Dimensions

Height
26 in
Width
7 in
Depth
13 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Color
Black/White
Item
Table Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 26-inch black metal lantern table lamp with white drum shade will be a great addition to your space. The lamp is made of sturdy metal and features a black color. Includes a white mica, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 26-inch H x 7-inch W x 13-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.