This item is Discontinued.

Homeroots 26" Black Metal Outdoor Arm Chair with Ivory Cushion 528695

26" Black Metal Outdoor Arm Chair with Ivory Cushion (Discontinued)

  • Mfr # 528695
  • Zoro # G522344290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
528695
Zoro #
G522344290
UPC #
-
Country of Origin
India

Dimensions

Overall Width
26 in
Overall Length
27.5 in
Overall Height
28 in

Details

Commercial Use
Yes
Material
Iron
Assembly Required
No Assembly Needed
Item
Outdoor Chair
Color
Ivory/Black

Description

Experience the perfect combination of comfort and sophistication with the 26-inch black metal outdoor arm chair with ivory cushion, designed to elevate your outdoor seating experience. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. Featuring a cushioned back design that gives the chair a fresh and and updated style. With these detachable cushions, you have the advantage of being able to easily adjust the firmness or softness of your seating, tailoring it to your specific comfort needs. Your cushions should be a vibrant reflection of your personality. These ivory ones will add a pop of color that harmoniously complements your unique aesthetic. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 28-inch h x 26-inch w x 27.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Iron dextran complex, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.