
26" Black Metal Table Lamp With White Drum Shade
Mfr # 524281
Zoro # G122366180
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Height
26 in
Assembly Required
Partial Assembly Needed
Application Type
No
Width
14 in
Color
White/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524281
Zoro #
G122366180
UPC #
-
Country of Origin
China
Dimensions
Height
26 in
Width
14 in
Depth
14 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Color
White/Black
Item
Table Lamp
Description
Add a bright anchor to your room with this 26-inch black metal table lamp with white drum shade. The base of this lamp is made of black metal. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 26-inch H x 14-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.