
26" Black Metal Two Light Candlestick Table Lamp With Ivory and Red Dome Shade
Mfr # 524749
Zoro # G822348394
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Color
Ivory Red
Width
16 in
Depth
16 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524749
Zoro #
G822348394
UPC #
-
Country of Origin
China
Dimensions
Width
16 in
Depth
16 in
Height
26 in
Details
Application Type
No
Color
Ivory Red
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 26-inch black metal two light candlestick table lamp with ivory and red dome shade will be a great addition to your space. A gorgeous black metal base brings just the right amount of pizzazz to this fabulous lamp. Includes a ivory and red glass, dome shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26-inch H x 16-inch W x 16-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.