Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" Black Metal Urn Table Lamp With Cream Empire Shade

  • Mfr # 545803

  • Zoro # G922345934


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Width
17 in
Height
25.75 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545803
Zoro #
G922345934
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Height
25.75 in
Depth
17 in

Details

Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
Black/Cream

Description

Embrace the good life with this hard working and stylish 26-inch black metal urn table lamp with cream empire shade. The base of this lamp is made of black metal in a hammered design. The cream shade has a empire shape and is made from linen. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 25.75-inch H x 17-inch W x 17-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.