Zoro Homepage

26" Black Solid Wood and Iron Counter Height Bar Chair

  • Mfr # 605919

  • Zoro # G922369336


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Width
22.75 in
Height
41.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605919
Zoro #
G922369336
UPC #
-
Country of Origin
India

Dimensions

Width
22.75 in
Height
41.5 in
Depth
20 in

Details

Item
Bar Chair
Seat Color
Black
Application Type
Non-Commercial
Assembly Required
No Assembly Needed

Description

The perfect way to add some extra seating in your home, this 26-inch black solid wood and iron counter height bar chair will elevate the look and vibe of your room. The black coloration runs throughout this good looking iron and solid wood stool. Not only good looking and stylish, this chair features a rectangle shaped seat and a full back for the ultimate in comfort and enjoyment. 41.5-inch h x 22.75-inch w x 20-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.