
26" Black Tropical Butterfly Chair
Mfr # 556450
Zoro # G122365244
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Overall Width
26 in
Overall Depth
25.2 in
Overall Height
35 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556450
Zoro #
G122365244
UPC #
-
Country of Origin
India
Dimensions
Overall Width
26 in
Overall Depth
25.2 in
Overall Height
35 in
Details
Item
Accent Chair
Assembly Required
Full Assembly Needed
Color
Black
Application Type
Yes
Description
Add an air of fashion to your room and rejuvenate the space with this 26-inch black tropical butterfly chair. Giving the chair stability and structure, the inner frame is constructed with high quality iron and features a woven back that comes complete with soft and comfortable cushioning. Offering the ultimate in home decor flexibility, slipcovered accent chairs allow you to change the look of your room by changing the slipcover. 35-inch h x 26-inch w x 25.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.