
26" Black Wood and Iron C Table End Table With Magazine Holder And USB Port
Mfr # 544068
Zoro # G022361223
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Height
25.5 in
Width
15.75 in
Application Type
No
Depth
10.25 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544068
Zoro #
G022361223
UPC #
-
Country of Origin
China
Dimensions
Height
25.5 in
Width
15.75 in
Depth
10.25 in
Details
Item
End-Side Table
Tabletop Color
Black
Application Type
No
Assembly Required
Partial Assembly Needed
Description
Distinctive in style the 26-inch black wood and iron c table end table with magazine holder and usb port radiates a versatile charm. A solid black iron frame is finished off with a matching black manufactured wood seat, giving this table a chic monotone look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 25.5-inch h x 15.75-inch w x 10.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.