Zoro Homepage

26" Brass Metal Arched Table Lamp With White Cylinder Shade

  • Mfr # 524449

  • Zoro # G822372597


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Color
Gold/White
Height
26 in
Depth
7 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524449
Zoro #
G822372597
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Height
26 in
Depth
7 in

Details

Color
Gold/White
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Truly a mix of design and functionality that doesn't compromise on style, this 26-inch brass metal arched table lamp with white cylinder shade will be a great addition to your space. The base of this lamp is made of metal finished in a brass tone. Includes a white glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 26-inch H x 8-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.