Zoro Homepage

26" Brass Metal Buffet Lamp With Clear Cylinder Shade

  • Mfr # 524499

  • Zoro # G022370690


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Height
26 in
Assembly Required
Partial Assembly Needed
Width
7 in
Color
Brass
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524499
Zoro #
G022370690
UPC #
-
Country of Origin
China

Dimensions

Height
26 in
Width
7 in
Depth
7 in

Details

Assembly Required
Partial Assembly Needed
Color
Brass
Application Type
No
Item
Table Lamp

Description

This 26-inch brass metal buffet lamp with clear cylinder shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of brass metal. The clear cylinder glass shade is finishes this piece off nicely and symmetrically this candlestick style buffet table lamp offers a slender profile and will throw just the right amount of light. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26-inch H x 7-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.