
26" Bronze Metal Adjustable Table Lamp With Antiqued Brass Rectangular Shade
Mfr # 524645
Zoro # G922365338
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze/Brass
Depth
16 in
Width
7 in
Application Type
No
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524645
Zoro #
G922365338
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Width
7 in
Height
26 in
Details
Color
Bronze/Brass
Application Type
No
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Description
This 26" bronze metal adjustable table lamp with antiqued brass rectangular shade is a great way to add some brightness to any corner of your home. A gorgeous bronze metalbase brings just the right amount of pizzazz to this fabulous lamp. The antiqued brass shade has a rectangular shape and is made from metal. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 26" H x 7" W x 16" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.