Zoro Homepage

26" Bronze Metal Adjustable Table Lamp With Bronze Rectangular Shade

  • Mfr # 524647

  • Zoro # G122375557


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Bronze
Assembly Required
Partial Assembly Needed
Depth
16 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524647
Zoro #
G122375557
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
26 in
Width
7 in

Details

Application Type
No
Color
Bronze
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

This 26" bronze metal adjustable table lamp with bronze rectangular shade is the perfect combination of design and function. The lamp is made of sturdy metaland features a bronze color. The bronze shade has a rectangular shape and is made from metal. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26" H x 7" W x 16" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.