This item is Discontinued.

Homeroots 26" Brown and Black Wood and Iron C Table End Table With Magazine Holder And USB Port 544073

26" Brown and Black Wood and Iron C Table End Table With Magazine Holder And USB Port (Discontinued)

  • Mfr # 544073
  • Zoro # G122365626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544073
Zoro #
G122365626
UPC #
-
Country of Origin
China

Dimensions

Height
25.5 in
Depth
10.25 in
Width
15.75 in

Details

Tabletop Color
Brown Black
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Show off your exquisite taste with this 26-inch brown and black wood and iron c table end table with magazine holder and usb port. The black coloration of the high quality iron base marries nicely with the brown manufactured wood top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 25.5-inch h x 15.75-inch w x 10.25-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.