Zoro Homepage

26" Brown and Silver Rounded Steel Bar Table

  • Mfr # 524948

  • Zoro # G722372093


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Depth
25.6 in
Assembly Required
Full Assembly Needed
Tabletop Color
Brown Silver
Width
25.6 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524948
Zoro #
G722372093
UPC #
-
Country of Origin
China

Dimensions

Depth
25.6 in
Width
25.6 in
Height
41.3 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
Brown Silver
Application Type
Yes
Item
Bar & Restaurant Table

Description

Elevate your bar and restaurant space with this modern 26-inch brown and silver rounded steel bar table. Crafted with a sleek manufactured wood top in a rich brown hue, supported by a sturdy steel pedestal base in a striking silver finish, this table exudes contemporary style. The round shape of the tabletop offers a welcoming layout for social gatherings while the fixed mechanism ensures stability and durability for long-lasting use. Perfect for creating an inviting ambiance for patrons to enjoy drinks and meals, this table combines functionality with a touch of sophistication. Add a chic focal point to your establishment with this stylish bar table. 41.3-inch h x 25.6-inch w x 25.6-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.