
26" Brown Faux Leather and Solid Wood Backless Counter Height Bar Chair
Mfr # 632398
Zoro # G522345204
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Height
25.5 in
Depth
20 in
Assembly Required
Partial Assembly Needed
Application Type
Commercial
Seat Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632398
Zoro #
G522345204
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
25.5 in
Depth
20 in
Width
13.75 in
Details
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Commercial
Seat Color
Brown
Description
Comfortable enough to sit in for awhile, this 26-inch brown faux leather and solid wood backless counter height bar chair will transcend the look of your room. The brown coloration runs throughout this good looking solid wood and faux leather stool. A backless mixed with a rectangle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. A backless mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. 25.5-inch h x 13.75-inch w x 20-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.