Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" Brown Faux Leather and Solid Wood Backless Counter Height Bar Chair

  • Mfr # 632508

  • Zoro # G622367205


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Depth
19.8 in
Height
25.6 in
Application Type
Commercial
Assembly Required
Partial Assembly Needed
Width
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632508
Zoro #
G622367205
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
19.8 in
Height
25.6 in
Width
13.8 in

Details

Item
Bar Chair
Application Type
Commercial
Assembly Required
Partial Assembly Needed
Seat Color
Brown

Description

Comfortable enough to sit in for awhile, this 26-inch brown faux leather and solid wood backless counter height bar chair will transcend the look of your room. A sleek brown monotone color gives this solid wood and faux leather stool a fresh and updated look. Designed to be good looking and practical, this backless bar chair features a saddle shaped seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair is the ultimate in comfort and enjoyment. 25.6-inch h x 13.8-inch w x 19.8-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products