This item is Discontinued.

Homeroots 26" Brown Faux Leather and Solid Wood Backless Counter Height Swivel Bar Chair 632418

26" Brown Faux Leather and Solid Wood Backless Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 632418
  • Zoro # G322368915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632418
Zoro #
G322368915
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
26 in
Depth
16.88 in
Width
16.88 in

Details

Item
Bar Chair
Seat Color
Brown
Application Type
Commercial
Assembly Required
Partial Assembly Needed

Description

Comfortable enough to sit in for awhile, this 26-inch brown faux leather and solid wood backless counter height swivel bar chair will transcend the look of your room. The brown coloration runs throughout this good looking solid wood and faux leather stool. A backless design mixed with a round shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 26-inch h x 16.88-inch w x 16.88-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.