This item is Discontinued.

Homeroots 26" Brown Faux Leather and Solid Wood Low Back Counter Height Swivel Bar Chair 632383

26" Brown Faux Leather and Solid Wood Low Back Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 632383
  • Zoro # G322372189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632383
Zoro #
G322372189
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
36.5 in
Width
21.5 in
Depth
20 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Commercial
Seat Color
Brown
Item
Bar Chair

Description

Comfort and design come together nicely in this 26-inch brown faux leather and solid wood low back counter height swivel bar chair. A sleek brown monotone color gives this solid wood and faux leather stool a fresh and updated look. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a round shaped seat and a low back for the ultimate in comfort and enjoyment. 36.5-inch h x 21.5-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.