Zoro Homepage

26" Brown Mason Jar Table Lamp With Brown Drum Shade

  • Mfr # 524774

  • Zoro # G222338001


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Width
12 in
Height
25.5 in
Application Type
No
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524774
Zoro #
G222338001
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
25.5 in
Depth
12 in

Details

Color
Brown
Application Type
No
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

With this 26-inch brown mason jar table lamp with brown drum shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy resin and features a brown color. The brown shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 25.5-inch H x 12-inch W x 12-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.