26" Brown Rubberwood Wood Secretary Desk With Five Drawers

  • Mfr # 389423

  • Zoro # G722907042


product price:  $1,904.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique
Color
Brown
Size
Small
Shape
Rectangular Desk
Material
Solid Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389423
Zoro #
G722907042
UPC #
-
Country of Origin
China

Dimensions

Size
Small
Overall Height
38 in
Overall Width
25.5 in
Height Adjustable
No
Overall Depth
14 in

Details

Finish
Antique
Item
Desks
Color
Brown
Shape
Rectangular Desk
Material
Solid Wood
Assembled/Unassembled
Unassembled
Reversible Orientation
No
Weight Capacity
60 lb
Mirrored
No
Cabinets Included
No
Assembly Required
Full Assembly Needed
Type
Secretary Desk
Base Material
Solid Wood
Base Wood Species
Rubberwood
Purposeful Distressing Type
No Distressing
Top Wood Species
Rubberwood
Style
Traditional

Description

This 26" brown rubberwood wood secretary desk with five drawers will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 38" H x 25.5" W x 14" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.