
26" Brown Solid Wood Backless Bar Chair
Mfr # 522380
Zoro # G322344155
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Height
26 in
Depth
14 in
Assembly Required
Full Assembly Needed
Width
20 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
522380
Zoro #
G322344155
UPC #
-
Country of Origin
India
Dimensions
Height
26 in
Depth
14 in
Width
20 in
Details
Assembly Required
Full Assembly Needed
Application Type
No
Color
Brown
Item
Bar Chair
Description
Comfort and style blend effortlessly in this 26-inch backless bar chair featuring a sleek brown rectangular seat crafted from acacia wood. The earthy tone of the seat beautifully complements the sturdy brown solid wood frame, creating a chic and contemporary addition to your home bar or kitchen counter. The seat's elevated height of 26 inches offers a comfortable seating experience while adding a touch of sophistication to your space. Built to last, this bar chair is both functional and aesthetically pleasing, making it a perfect choice for modern interior settings. 26-inch H x 20-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.