Zoro Homepage

26" Brown Solid Wood Square End Table With Drawer

  • Mfr # 379815

  • Zoro # G322833451


product price: $686.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379815
Zoro #
G322833451
UPC #
-
Country of Origin
India

Description

Optimize your space and add some charm to your room with the 26" brown solid wood end table with drawer. This table is made from solid wood in a brown color throughout the base and top. Includes a single easy pull out drawer for handy storage of life's little essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 25.6" H x 15.7" W x 22.8" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.