Zoro Homepage

26" Brown Solid Wood Stripes Coffee Table

  • Mfr # 565091

  • Zoro # G422352784


product price: $1,204.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Height
18 in
Assembly Required
No Assembly Needed
Tabletop Color
Brown/Coffee
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565091
Zoro #
G422352784
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Width
26 in
Length
48 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Tabletop Color
Brown/Coffee
Item
Coffee Table

Description

This good looking 26-inch brown solid wood coffee table is not only practical, but good looking and built to last. This hand-made table is made from strips of solid wood in a brown color throughout the base and top. This unique rectangular table will be a great accent in any room. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 26-inch W x 48-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.