This item is Discontinued.

Homeroots 26" Charcoal and Black Faux Leather and Solid Wood Backless Counter Height Bar Chair 632372

26" Charcoal and Black Faux Leather and Solid Wood Backless Counter Height Bar Chair (Discontinued)

  • Mfr # 632372
  • Zoro # G922366175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632372
Zoro #
G922366175
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
19.88 in
Width
13.75 in
Height
25.88 in

Details

Seat Color
Gray Black
Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Commercial

Description

With this 26-inch charcoal and black faux leather and solid wood backless counter height bar chair you can add design and extra seating to your space. The base of this stool is made from solid wood in a black color that is a nice contrast to the charcoal faux leather seat. A backless mixed with a saddle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a saddle shaped seat and a backless for the ultimate in comfort and enjoyment. 25.88-inch h x 13.75-inch w x 19.88-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.