This item is Discontinued.

Homeroots 26" Charcoal and Black Faux Leather and Solid Wood Backless Counter Height Bar Chair 632404

26" Charcoal and Black Faux Leather and Solid Wood Backless Counter Height Bar Chair (Discontinued)

  • Mfr # 632404
  • Zoro # G422364084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632404
Zoro #
G422364084
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
13.75 in
Depth
20 in
Height
25.5 in

Details

Item
Bar Chair
Seat Color
Gray Black
Assembly Required
Partial Assembly Needed
Application Type
Commercial

Description

The perfect way to add some extra seating in your home, this 26-inch charcoal and black faux leather and solid wood backless counter height bar chair will elevate the look and vibe of your room. The black coloration of the high quality solid wood base marries nicely with the charcoal faux leather seat. Designed to be good looking and practical, this backless bar chair features a rectangle shaped seat. Designed with a footrest for comfort and convenience. A backless mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. 25.5-inch h x 13.75-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.