This item is Discontinued.

Homeroots 26" Charcoal and Black Faux Leather and Solid Wood Backless Counter Height Bar Chair 632477

26" Charcoal and Black Faux Leather and Solid Wood Backless Counter Height Bar Chair (Discontinued)

  • Mfr # 632477
  • Zoro # G322355427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632477
Zoro #
G322355427
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
20 in
Height
26.2 in
Width
14.56 in

Details

Seat Color
Gray Black
Assembly Required
Partial Assembly Needed
Application Type
Commercial
Item
Bar Chair

Description

The perfect way to add some extra seating in your home, this 26-inch charcoal and black faux leather and solid wood backless counter height bar chair will elevate the look and vibe of your room. The base of this stool is made from solid wood in a black color that is a nice contrast to the charcoal faux leather seat. The rectangle shape of the seat give this backless chair a fresh and fashionable look. A great seating option, this stool will bring a unique look to any room. 26.2-inch h x 14.56-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.