This item is Discontinued.

Homeroots 26" Charcoal and Black Faux Leather and Solid Wood Backless Counter Height Bar Chair 632492

26" Charcoal and Black Faux Leather and Solid Wood Backless Counter Height Bar Chair (Discontinued)

  • Mfr # 632492
  • Zoro # G122348193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632492
Zoro #
G122348193
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
26 in
Width
17.2 in
Depth
19.8 in

Details

Seat Color
Gray Black
Application Type
Commercial
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

Comfortable enough to sit in for awhile, this 26-inch charcoal and black faux leather and solid wood backless counter height bar chair will transcend the look of your room. The black coloration of the high quality solid wood base marries nicely with the charcoal vintage style faux leather seat. Designed with a footrest for comfort and convenience. The rectangular shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 26-inch h x 17.2-inch w x 19.8-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.