Zoro Homepage

26" Chestnut Oval End Table With Shelf

  • Mfr # 476463

  • Zoro # G622832895


product price: $417.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476463
Zoro #
G622832895
UPC #
-
Country of Origin
China

Description

Distinctive in style the 26" medium brown and chestnut burl manufactured wood oval end table with shelf radiates a versatile charm. The base of this table is made from solid and manufactured wood in a medium brown color that is a nice contrast to the chestnut burl manufactured wood tabletop. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Includes a single shelf for handy storage or display space. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 26" H x 12.5" W x 15.5" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.