Zoro Homepage

26" Clear and Antiqued Gold Glass and Iron Frame End Table

  • Mfr # 632722

  • Zoro # G022349061


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Height
26 in
Width
12.75 in
Tabletop Color
Gold
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632722
Zoro #
G022349061
UPC #
-
Country of Origin
India

Dimensions

Height
26 in
Width
12.75 in
Depth
23.5 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
Gold
Application Type
No
Item
End-Side Table

Description

Distinctive in style the 26-inch clear and antiqued gold glass and iron frame end table radiates a versatile charm. The clear glass top of this table is a nice contrast to the high quality, antiqued gold iron of the base. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 26-inch h x 12.75-inch w x 23.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.