
26" Clear and Dark Blue End Table with Drawer and shelf
Mfr # 544079
Zoro # G922367998
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Height
25.5 in
Depth
15.5 in
Assembly Required
Partial Assembly Needed
Width
18.8 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544079
Zoro #
G922367998
UPC #
-
Country of Origin
China
Dimensions
Height
25.5 in
Depth
15.5 in
Width
18.8 in
Details
Tabletop Color
Dark Blue
Assembly Required
Partial Assembly Needed
Item
End-Side Table
Application Type
No
Description
Show off your exquisite taste with this 26-inch clear and dark blue end table with drawer and shelf. Offering a nice color combination, the top of this manufactured wood table is dark blue, while the base compliments it nicely in clear. Includes a single shelf for handy storage or display space. Includes a single easy pull out drawer for handy storage of life's little essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 25.5-inch H x 18.8-inch W x 15.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.